Chemical Resistant Cryogenic Polypropylene Laboratory for Brady M210 and M211, 0.75in
Mfr # M21-750-7425
Zoro # G5738372
product price: $33.19
/eaKey Features
Application
Laboratory ID
Label Color
White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Polypropylene
Label Media Format
Continuous Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M21-750-7425
Zoro #
G5738372
UPC #
662820984139
Country of Origin
Mexico
Dimensions
Width
3/4"
Length
21 ft.
Height
3/4"
Label Width
3/4 in
Label Thickness
0.004 in
Roll Length
21 ft
Vial/Tube Size
2.0 to 50.0 ml
Description
Read text and scan barcodes easily with high-performance B-7425 Chemical and Temperature Resistant Polypropylene that resists harsh lab processes. Specialized Labels outlast extremes and are ideal for laboratory identification on vials, centrifuge tubes and test tubes. Durable Labels resist chemicals, liquid nitrogen, other harsh environments and a high/low temperature range of -112 to 158 F (-80 to 70 C). Adhesive Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, copper and stainless steel. Certifications RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.