Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Black/Yellow, Labels/Roll: 100

  • Mfr # 133166

  • Zoro # G5710537


product price: $431.99
/pk 100, $4.32/ea
Free Shipping & Returns

Key Features

Application
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133166
Zoro #
G5710537
UPC #
754473898304
Country of Origin
Mexico

Dimensions

Width
4"
Height
6-1/4"
Length
6"
Label Width
6 in
Label Height
4 in
Roll Length
50 ft
Label Thickness
0.007 in
Core Diameter
3 in

Details

Item
Label
Application
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown-Resistant
Adhesive Properties
Permanent Adhesive
Material
B-855 Polyester Film with Acrylic Adhesive
Labels per Roll
100
Color
Black/Yellow
Metal Detectable
No
For Use With
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
Temp. Range
-40 Degrees to 230 Degrees F
Background Color
Black/Yellow
Legend
Caution
Standards
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Tape Format
Die Cut - Tag
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Preprinted Text
Caution
Recommended Ribbon
134352
Labels per Row
1
Inkjet Printable
No
Preprinted Images
CAUTION Header
Material Series
B-855
Compatible Mfr Part Number
134352
Secondary Label Included
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 19XZ11, Compatible Mfr Part Number 134352, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Polyester, Label Width 6 in, Labels per Roll 100, Printer Series Compatibility GlobalMark, Adhesive Properties Permanent Adhesive, Material Series B-855, Recommended Ribbon 134352, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Harsh Flux Wash-Resistant, Washdown-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.