Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Black/Yellow, Labels/Roll: 100

  • Mfr # B30-25-855-ANSICA

  • Zoro # G5515264


product price: $349.99
/pk 100, $3.50/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-25-855-ANSICA
Zoro #
G5515264
UPC #
754473898144
Country of Origin
Mexico

Dimensions

Width
4"
Length
6-1/4"
Height
6-1/4"
Label Height
4 in
Label Width
6 1/4 in
Label Thickness
0.007 in
Roll Width
4 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Harsh Wash-Resistant, Washdown-Resistant
Adhesive Properties
Permanent Adhesive
Temp. Range
-40 Degrees to 230 Degrees F
Labels per Roll
100
Metal Detectable
No
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Tape Format
Die Cut - Tag
Background Color
Black/Yellow
Color
Black/Yellow
Standards
RoHS Compliant
Legend
Caution
Material
B-855 Polyester Film with Acrylic Adhesive
Material Series
B-855
Compatible Mfr Part Number
B30-R6000
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Maximum Service Temperature
230 Degrees F
Recommended Ribbon
B30-R6000
Adhesive Material
Acrylic
Labels per Row
1
Preprinted Images
CAUTION Header
Secondary Label Included
No
Preprinted Text
Caution

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Polyester, Label Width 6 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Permanent Adhesive, Material Series B-855, Recommended Ribbon B30-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.