Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Black/Yellow, Labels/Roll: 300

  • Mfr # B30-241-595-ANSICA

  • Zoro # G5646496


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-595 Vinyl Film with Permanent Adhesive
Legend
Caution
Height
2-1/4"
Label Height
2 1/4 in
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-241-595-ANSICA
Zoro #
G5646496
UPC #
754473191221
Country of Origin
Mexico

Dimensions

Height
2-1/4"
Label Height
2 1/4 in
Width
3"
Label Width
3 in
Length
2-1/4"
Label Thickness
0.004 in

Details

Item
Label
Material
Brady B-595 Vinyl Film with Permanent Adhesive
Legend
Caution
Background Color
Black/Yellow
Labels per Roll
300
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash And Visual Workplace Labels
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 180 Degrees F
Includes
300 Labels/Roll
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Standards
RoHS Compliant
Adhesive
Yes
Metal Detectable
No
Color
Black/Yellow
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Aggressive Permanent Adhesive
Label Color
White
Compatible Mfr Part Number
B30-R10000
Label Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Secondary Label Included
No
For Print Method
Thermal-Transfer
Label Media Format
Precut Roll
Inkjet Printable
No
Maximum Service Temperature
180 Degrees F
Product Type
Pre-Printed Pre-Cut Vinyl Blank Sign Headers
Preprinted Images
CAUTION Header
Labels per Row
1
Material Series
B-595
Label Finish
Gloss
Recommended Ribbon
B30-R10000
Preprinted Text
Caution
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.