Zoro Homepage

Label, Bleach, Paper, 10 in W, 7 in H

  • Mfr # 20207RLS

  • Zoro # G3848932


product price: $283.99
/pk 25, $11.36/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
10 in
Material
Paper
Shape
Rectangle
Legend
Bleach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20207RLS
Zoro #
G3848932
UPC #
754473945879
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Depth
7/200 in
Thickness
0.01 in

Description

Label, Height 7 in, Language English, Material Paper, Product Type Label, Retroreflective Grade Not Retroreflective, Thickness 0.01 in, Width 10 in, Indoor/Outdoor Usage Indoor Only, Write on Surface No, Metal Detectable No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.