Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Bleach, Polyester, 2 7/8 in W, 2 in H

  • Mfr # 20207PLS

  • Zoro # G3848923


product price: $28.99
/pk 25, $1.16/ea

Key Features

Height
2 in
Width
2 7/8 in
Material
Polyester
Shape
Rectangle
Legend
Bleach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20207PLS
Zoro #
G3848923
UPC #
754473983178
Country of Origin
United States

Dimensions

Height
2 in
Width
2 7/8 in
Depth
7/200 in
Thickness
0.006 in

Details

Item
Label
Material
Polyester
Shape
Rectangle
Legend
Bleach
Legend/Background Color
Green, Red, Black/White, Yellow
Language
English
Self-Adhesive
Yes
Laminated
Yes
Header
Bleach
Background Color
Yellow
Retroreflective Grade
Non-Reflective
Graffiti Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Average Outdoor Durability
5 to 8 yr
Sign Mounting Location
Post, Wall
Chemical Resistant
Yes
Sign Header
No Header
UV Resistant
No
Sign Mounting Style
Adhesive
Sign Legend
POISON! DANGER! CAUSES SEVERE EYE AND SKIN IRRITATION OR BURNS. STRONG OXIDIZER - CONTACT WITH OTHER MATERIAL MAY CAUSE FIRE. HARMFUL IF SWALLOWED¿
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Printed Language
English
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Anti-Slip Surface
No
Sign Header Text Color
No Header
Write on Surface
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliant
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Corrosion Resistant
No
Mirror Print
No
Sign Material
Polyester
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Text
Product Type
NFPA Label
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive
Adhesive
Adhesive Material
Acrylic
Hazard Communication Standard
NFPA
Number of Labels
25
Maximum Service Temperature
230 Degrees F
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Package Type
Pack
Lamination Type
Laminated
Preprinted Text
Bleach

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Bleach, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.