Label Tape Cartridge, Black on White, Labels/Roll: Continuous (Discontinued)
- Mfr # MC-500-492
- Zoro # G6189041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-500-492
Zoro #
G6189041
UPC #
754473142025
Country of Origin
Mexico
Dimensions
Width
1/2"
Length
25 ft.
Vial/Tube Size
1.5 ml
Roll Length
25 ft
Roll Size (WxL) - Laboratory Tube & Vial Labels
25 ft
Label Thickness
0.003 in
Label Size (HxW) - Laboratory Tube & Vial Labels
1/2 in
Label Width
1/2 in
Tape Width
300"
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 1/2 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size 1.5 ml, For Print Method Thermal Transfer, Material Series B-492, Maximum Service Temperature 266 Degrees F, Minimum Service Temperature -320 Degrees F, Number of Labels Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.