Label Cartridge, Black on White, Labels/Roll: 200 (Discontinued)
- Mfr # MFT-01-425
- Zoro # G6212105
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFT-01-425
Zoro #
G6212105
UPC #
754473083267
Country of Origin
Mexico
Dimensions
Height
25/32"
Width
1-3/16"
Length
25/32"
Minimum Wire Diameter
0.1 in
For Wire Diameter
0.1 in to 0.2 in
Maximum Wire Diameter
0.2 in
Roll Width
1 3/16 in
Label Size (HxW) - Flag-Style Cable & Wire Labels
1 3/16 in x 1 37/64 in
Label Width
1 3/16 in
Label Height
1 9/16 in
Roll Size (WxL) - Flag-Style Cable & Wire Labels
1 3/16 in
Description
Precut Label Roll Cartridge, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 1 9/16 in, Label Width 1 3/16 in, Number of Labels Included 200, Compatible Mfr Part Number R4300, Compatible Grainger Part Number 22NA85, Recommended Ribbon R4300, Printer Series Compatibility BMP51, BMP53, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.1 in, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.