Zoro Homepage
This item is Discontinued.
Brady Label Cartridge, Black, Labels/Roll: 100 M71EP-173-593-BK

Label Cartridge, Black, Labels/Roll: 100 (Discontinued)

  • Mfr # M71EP-173-593-BK
  • Zoro # G1028063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71EP-173-593-BK
Zoro #
G1028063
UPC #
662820928140
Country of Origin
United States

Dimensions

Width
1"
Height
1"
Length
2"
Label Width
1 in
Label Height
2 in
Label Thickness
0.0256 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCL2, Compatible Mfr Part Number M71-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon M71-R4400-WT, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.