Zoro Homepage
This item is Discontinued.
Brady Label Cartridge, Black on Orange, Labels/Roll: 240 M-83-499-OR-BK

Label Cartridge, Black on Orange, Labels/Roll: 240 (Discontinued)

  • Mfr # M-83-499-OR-BK
  • Zoro # G5469256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-83-499-OR-BK
Zoro #
G5469256
UPC #
754473145637
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
1/2"
Height
1/2"
Label Thickness
0.007 in
Vial/Tube Size
1.5 to 2.0 ml
Label Size (HxW) - Laboratory Tube & Vial Labels
1/2 in x 1/2 in
Label Width
1/2 in
Label Height
1/2 in

Details

Item
Label Cartridge
Application
Laboratory ID
Label Color
Orange
Printer Series Compatibility
BMP51, BMP53
Label Material
Nylon
Label Media Format
Precut Roll Cartridge
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
240
Includes
240 Labels/Roll
Material
Permanent Nylon Cloth, B-499
Printer Series Compatability
BMP51/53
Temp. Range
-40 Degrees to 193 Degrees F
Tape Material
Nylon
Legend
No Legend
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Color
Black on Orange
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Background Color
Orange
Label Type
Adhesive Label
For Print Method
Thermal Transfer
Print Technology
Thermal-Transfer
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Material Series
B-499
Number of Labels Included
240
Compatible Mfr Part Number
R4300
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Labels per Row
1
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Ribbon Series
R4300
Adhesive Material
Acrylic
Maximum Service Temperature
193 Degrees F
Color - Laboratory Tube & Vial Labels
Black on Orange
Product Type
Laboratory Label
Label Shape
Circle
Minimum Service Temperature
-40 Degrees F
Ribbon Color
Black
Material Properties
Autoclavable, Cryogenic
Ribbon Formulation
Wax/Resin
Label Color & Finish - Laboratory Tube & Vial Labels
Orange ( Matte )
Number of Labels
240

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Orange, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP53, Ribbon Color Black, Vial/Tube Size 1.5 to 2.0 mL, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.