Label Cartridge, Black on White, Labels/Roll: 360 (Discontinued)
- Mfr # M-127-482
- Zoro # G5710564
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-127-482
Zoro #
G5710564
UPC #
754473141868
Country of Origin
Mexico
Dimensions
Width
1"
Height
1/4"
Length
1-1/4"
Label Width
1/4 in
Label Height
1 3/64 in
Label Size (HxW) - Laboratory Tissue Cassette Labels
1/4 in x 1 3/64 in
Label Thickness
0.005 in
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 1 3/64 in, Label Material Polyester, Label Width 1/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-482, Maximum Service Temperature 250 Degrees F, Minimum Service Temperature -112 Degrees F, Number of Labels Included 360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.