Orange All Weather Vinyl Labels for Brady M210 and M211, 0.75in

  • Mfr # M21-750-595-OR

  • Zoro # G0147384


product price:  $27.49
/ea

Key Features

Application
Smooth, Flat Surfaces, Textured Surfaces
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M21-750-595-OR
Zoro #
G0147384
UPC #
662820966586
Country of Origin
Mexico

Dimensions

Width
3/4"
Length
21 ft.
Vial/Tube Size
2.0 to 50.0 ml
Label Thickness
0.004 in
Label Width
3/4 in
Roll Length
21 ft
Tape Width
3/4"

Details

Item
Label Tape Cartridge
Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
Orange
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 176 Degrees F
Color
Black/Orange
Labels per Roll
Continuous
For Use With
BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Standards
ASTM D 2979, ASTM D 523
Tape Format
Continuous Roll
Background Color
Black/Orange
Tape Material
Vinyl Film
Material
Vinyl B595
Maximum Service Temperature
180 Degrees F
Print Technology
Thermal-Transfer
Material Properties
Autoclavable
Material Series
B-595
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Product Type
All Weather Label
Secondary Label Included
No
Ribbon Color
Black
Ribbon Series
R4400
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Row
1
Number of Labels Included
1
Compatible Mfr Part Number
R6000
Ribbon Formulation
Resin
For Print Method
Thermal Transfer

Description

With the ability to last up to 10 years in an outdoor environment, Brady s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications. Application Versatility Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures. Industrial Grade Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime. Difficult Surfaces Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases. Certifications RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.