This item is Discontinued.

Brady Label Cartridge, Black on Orange, Labels/Roll: Continuous MC-1500-595-OR-BK

This item is Discontinued.

Brady

Label Cartridge, Black on Orange, Labels/Roll: Continuous (Discontinued)

Mfr # MC-1500-595-OR-BK
Zoro # G5201077
UPC # 754473146535
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MC-1500-595-OR-BK
Zoro #
G5201077
UPC #
754473146535
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Roll Length
25 ft
Length
25 ft.
Roll Size
1 1/2 in x 25 ft
Label Thickness
0.004 in
Label Width
1 1/2 in
Label Size (WxL)
1 1/2 in

Details

Item
Label Cartridge
Application
Cold Temperature Resistant
Label Color
Orange
Printer Series Compatibility
BMP51, BMP53
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 180 Degrees F
Printer Series Compatability
BMP51/53
Label Type
Permanent Adhesive
Legend
No Legend
Tape Material
Vinyl
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Background Color
Orange
Color
Black on Orange
Tape Format
Continuous Roll
Standards
ASTM D 523; ASTM D 2979
Material
Indoor/Outdoor Vinyl, B-595
Material Series
B-595
Color - Continuous General Purpose
Black on Orange
Ribbon Series
R6000
Preprinted Text
No Legend
Secondary Label Included
No
Adhesive Strength - Continuous General Purpose
Aggressive Permanent
Adhesive Strength & Material - Continuous General Purpose
Aggressive Permanent Acrylic
Labels per Row
1
Adhesive Material
Acrylic
Material Properties
Halogen-Free
Label Color & Finish - Continuous General Purpose
Orange ( Gloss )
Maximum Service Temperature
180 Degrees F
Product Type
Combined Label and Ribbon Cartridge
For Print Method
Thermal Transfer
Print Technology
Thermal-Transfer
Compatible Mfr Part Number
R6000
Ribbon Formulation
Resin
Ribbon Color
Black
Minimum Service Temperature
-40 Degrees F
Halogen Free - Continuous General Purpose
Halogen Free

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Label Width 1 1/2 in, Material Properties Halogen-Free, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.