Zoro Homepage
This item is Discontinued.
Brady Label Cartridge, Black/Silver, Labels/Roll: 250 M71-35-428-PROP

Label Cartridge, Black/Silver, Labels/Roll: 250 (Discontinued)

  • Mfr # M71-35-428-PROP
  • Zoro # G5559696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-35-428-PROP
Zoro #
G5559696
UPC #
662820927266
Country of Origin
United States

Dimensions

Width
1-5/8"
Height
1-5/8"
Length
3/4"
Label Size (HxW) - Preprinted Precut General Purpose
3/4 in x 1 5/8 in
Label Thickness
0.0044 in
Label Width
1 5/8 in
Label Height
3/4 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Metalized Polyester, Label Width 1 5/8 in, Labels per Roll 250, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-428, Recommended Ribbon M71-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.