Zoro Homepage

Heat Shrink Wire and Cable Labels for Brady M210 and M211, 3/16in dia

  • Mfr # M21-187-C-342

  • Zoro # G1068164


product price: $62.59
/ea

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Polyolefin B342
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-187-C-342
Zoro #
G1068164
UPC #
662820899945
Country of Origin
Mexico

Dimensions

Width
11/32"
Roll Length
7 ft
Length
7 ft.
Label Height
11/32 in
Roll Width
3/8 in
Label Width
11/32 in

Details

Item
Label Tape Cartridge
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Polyolefin B342
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Label Type
Polyolefin
Tape Material
Polyolefin
Background Color
White
Tape Format
Continuous Roll
Color
Black/White
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Temp. Range
-40 Degrees to 267 Degrees F
For Use With
BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Material
Polyolefin B342
Shrink Ratio
3:1
Material Properties
Heat-Shrinkable
Labels per Row
1
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve
Material Series
B-342
Compatible Mfr Part Number
R4300
Maximum Service Temperature
275 Degrees F
Minimum Service Temperature
-67 Degrees F
Products By Industry
Electrical

Description

Designed for rigorous wire marking applications, PermaSleeve PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling. Industrial Grade Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing. Superior Aesthetics Crisp, clear identification resistant to abrasions and fading. Certifications UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202. 3:1 heat shrinking sleeve designed for 20 - 10 gauge (diameter 0.062 - 0.15 inches, 1.6 - 3.8 mm). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.