This item is Discontinued.

Brady Label Tape Cartridge, Black on White, Labels/Roll: Continuous XPS-250-CONT

Label Tape Cartridge, Black on White, Labels/Roll: Continuous (Discontinued)

  • Mfr # XPS-250-CONT
  • Zoro # G3296361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPS-250-CONT
Zoro #
G3296361
UPC #
662820643128
Country of Origin
Mexico

Dimensions

Width
1/4"
Roll Length
8 ft
Max. Wire Size
10 AWG
Height
0.439"
Length
8 ft.
Maximum Wire Diameter
0.15 in
For Wire Diameter
0.062 in to 0.15 in
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels
7/16 in x 8 ft
Roll Width
7/16 in
Minimum Wire Diameter
0.06 in

Details

Item
Label Tape Cartridge
Application
Cable and Wire Marking, Panel Labeling
Label Color
Black/White
Printer Series Compatibility
IDXPERT
Label Material
Polyolefin
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Labels per Roll
Continuous
Shrink Ratio
3:1
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Printer Series Compatability
IDXPERT
Label Type
Heat Shrink Sleeves
Temp. Range
-67 Degrees to 275 Degrees F
Color
Black on White
For Use With
IDXPERT(TM) Handheld Label Maker
Tape Material
Polyolefin
Material
Polyolefin
Minimum Service Temperature
-67 Degrees F
Material Series
B-342
Maximum Service Temperature
275 Degrees F
Compatible Mfr Part Number
R4300
Product Type
Wire Marking Sleeve
Material Properties
Heat-Shrinkable
Minimum Wire Gauge
20 AWG
Labels per Row
1
Label Attachment Style
Heat Shrink Sleeve
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Black/White ( Matte )
For Wire Gauge
10 AWG to 20 AWG
Recommended Ribbon
R4300
For Print Method
Thermal Transfer
Maximum Wire Gauge
10 AWG

Description

Continuous Label Roll Cartridge, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Compatible Mfr Part Number R4300, Compatible Grainger Part Number 22NA85, Recommended Ribbon R4300, Printer Series Compatibility IDXPERT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, For Print Method Thermal Transfer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.