Zoro Homepage

Aggressive Adhesive Multi-Purpose Nylon Labels for Brady M210 and M211, 0.5in

  • Mfr # M21-500-499

  • Zoro # G1739114


product price: $29.89
/ea

Key Features

Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
Black/White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Nylon Cloth B499
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-500-499
Zoro #
G1739114
UPC #
662820899648
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
16 ft.
Roll Width
1/2 in
Minimum Wire Diameter
0.5 in
Maximum Wire Diameter
1.45 in
Roll Length
16 ft
Label Width
1/2 in

Details

Item
Label Tape Cartridge
Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
Black/White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Nylon Cloth B499
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Background Color
Black/White
For Use With
BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Tape Material
Nylon Cloth
Labels per Roll
Continuous
Label Type
Nylon Cloth
Tape Format
Continuous Roll
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Color
Black/White
Temp. Range
-40 Degrees to 193 Degrees F
Material
Nylon Cloth B499
Maximum Service Temperature
193 Degrees F
Material Properties
Autoclavable, Cryogenic
Labels per Row
1
Recommended Ribbon
R4300
Material Series
B-499
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Permanent
Adhesive Material
Acrylic
Label Attachment Style
Wraparound
For Print Method
Thermal Transfer
Compatible Mfr Part Number
R4300
Indoor/Outdoor Usage
Indoor

Description

High adhesion and high pliability are the hallmarks of Brady s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments. Application Versatility Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene and many other material types. Engineered Performance Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents. Irregular Surfaces Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy. Certifications UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.