Zoro Homepage
This item is Discontinued.
Brady Label Tape Cartridge, Black/White, Labels/Roll: Continuous XC-240-498

Label Tape Cartridge, Black/White, Labels/Roll: Continuous (Discontinued)

  • Mfr # XC-240-498
  • Zoro # G1385666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC-240-498
Zoro #
G1385666
UPC #
662820604549
Country of Origin
Mexico

Dimensions

Width
1/4"
Length
20 ft.
Label Size (HxW) - Patch Panel & Terminal Block Labels
15/16 in
Label Width
15/16 in
Roll Size (WxL) - Patch Panel & Terminal Block Labels
15/16 in x 20 ft
Roll Length
20 ft
Label Thickness
0.007 in
Label Width
15/16 in
Tape Width
1/4"

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, 22NA79, 22NA85, Compatible Mfr Part Number R4300, R6000, R6200, Label Color Yellow, Label Finish Semi-Gloss, Label Material Vinyl, Label Width 15/16 in, Printer Series Compatibility IDXPERT, LABXPERT, Ribbon Color Black, Roll Length 20 ft, For Print Method Thermal Transfer, Material Series B-498, Maximum Service Temperature 175 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.