Label Tape Cartridge, Black on White, Labels/Roll: Continuous (Discontinued)
- Mfr # MC-1000-499
- Zoro # G5511003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-1000-499
Zoro #
G5511003
UPC #
754473146405
Country of Origin
Mexico
Dimensions
Width
1"
Roll Length
16 ft
Length
16 ft.
Label Width
1 in
Label Thickness
0.007 in
Vial/Tube Size
2.0 to 50.0 ml
Tape Width
192"
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Material Nylon, Label Width 1 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Roll Length 16 ft, Vial/Tube Size 2.0 to 50.0 mL, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.