Harsh Environment Multi-Purpose Polyester for Brady M210 and M211, 3/4inW

  • Mfr # M21-750-423

  • Zoro # G0147366


product price: $33.35
/ea

Key Features

Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Polyester B423
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-750-423
Zoro #
G0147366
UPC #
662820899686
Country of Origin
Mexico

Dimensions

Width
3/4"
Length
21 ft.
Vial/Tube Size
1.5 ml
Roll Length
21 ft
Label Thickness
0.003 in
Label Width
3/4 in
Tape Width
3/4"

Details

Item
Label Tape Cartridge
Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Polyester B423
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fuel-Resistant, Heat-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Tape Material
Polyester
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Label Type
Polyester
Background Color
Black/White
Temp. Range
-70 Degrees to 110 Degrees F
Tape Format
Continuous Roll
For Use With
BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Labels per Roll
Continuous
Color
Black/White
Material
Polyester B423
Material Series
B-423
Minimum Service Temperature
-94 Degrees F
Indoor/Outdoor Usage
Outdoor Use
Compatible Mfr Part Number
R6200
Ribbon Color
Black
Secondary Label Included
No
Adhesive Material
Acrylic
Number of Labels Included
1
Material Properties
Halogen Free
Labels per Row
1
Print Technology
Thermal-Transfer
For Print Method
Thermal Transfer
Product Type
Harsh-Environment Label
Ribbon Formulation
Resin
Maximum Service Temperature
230 Degrees F
Ribbon Series
R6200

Description

Harsh environment applications require tough materials and Brady s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, this material is ideal for a wide variety of difficult surfaces in an array of environmental conditions. Harsh Environment High-tack permanent adhesive for a variety of surface types in all-weather applications. Engineered Performance Resists exposure to UV light, extreme temperatures, abrasions, fuel and oil, degreasers, cleaners, and detergents. Certifications UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863), DIN VDE 0472 Part 815. For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.