Self-Laminating Cryogenic Polyester Laboratory Labels for Brady M210 and M211, 0.375in

  • Mfr # M21-375-461

  • Zoro # G0452505


product price: $26.69
/ea

Key Features

Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Polyester B461
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-375-461
Zoro #
G0452505
UPC #
662820900016
Country of Origin
Mexico

Dimensions

Width
3/8"
Roll Length
21 ft
Length
21 ft.
Label Thickness
0.002 in
Label Width
3/8 in
Vial/Tube Size
0.6 ml
Tape Width
3/8"

Details

Item
Label Tape Cartridge
Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Polyester B461
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Smear-Resistant, Tear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
Continuous
For Use With
BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Color
Black/White/Clear
Temp. Range
-40 Degrees to 230 Degrees F
Tape Material
Polyester
Background Color
Black/Clear/White
Tape Format
Continuous Roll
Standards
ASTM D 1000
Label Type
Polyester
Material
Polyester B461
Material Series
B-461
Ribbon Color
Black
Labels per Row
1
Print Technology
Thermal-Transfer
Ribbon Series
R4300
Material Properties
Autoclavable, Cryogenic
Minimum Service Temperature
-321 Degrees F
Number of Labels Included
1
Maximum Service Temperature
230 Degrees F
Compatible Mfr Part Number
R4300
Product Type
Laboratory Label
Adhesive Material
Acrylic
Secondary Label Included
No
Ribbon Formulation
Wax/Resin
For Print Method
Thermal Transfer

Description

Protect printing in cryogenic and autoclave conditions with B-461 Self-Laminating Cryogenic Polyester Labels. Print text, barcodes and graphics. Specialized Purpose-built material to protect text and barcodes on vials, centrifuge tubes, test tubes straws and slides from liquid nitrogen to autoclaves. Durable Labels withstand solvents, smudges and extreme temps from -320 to 266 F (-196 to 130 C). Adhesive Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel and copper. Certifications RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.