Zoro Homepage

Solvent and Chemical Resistant Polyester Laboratory Labels for Brady M210 and M211, 0.375in

  • Mfr # M21-375-488

  • Zoro # G1059082


product price: $29.89
/ea

Key Features

Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Polyester B488
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-375-488
Zoro #
G1059082
UPC #
662820900047
Country of Origin
Mexico

Dimensions

Width
3/8"
Roll Length
21 ft
Length
21 ft.
Vial/Tube Size
0.5 ml
Label Width
3/8 in
Label Thickness
0.004 in
Tape Width
3/8"

Details

Item
Label Tape Cartridge
Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Polyester B488
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Alcohol-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Tape Material
Polyester
Label Type
Polyester
Standards
ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Background Color
Black/White
Color
Black/White
Tape Format
Continuous Roll
For Use With
BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Temp. Range
-40 Degrees to 230 Degrees F
Material
Polyester B488
Secondary Label Included
No
Ribbon Series
R4300
Ribbon Formulation
Wax/Resin
Maximum Service Temperature
320 Degrees F
For Print Method
Thermal Transfer
Material Properties
Autoclavable, Cryogenic
Print Technology
Thermal-Transfer
Ribbon Color
Black
Adhesive Material
Acrylic
Labels per Row
1
Material Series
B-488
Product Type
Laboratory Label
Compatible Mfr Part Number
R4300
Number of Labels Included
1
Minimum Service Temperature
-40 Degrees F

Description

Get superior barcoding and slide labeling when working with harsh lab chemicals such as Xylene, Ethanol, Toluene, Isopropanol, MEK, DMSO and more in a wide temperature range. Specialized Use B-488 high-performance polyester label material for lab applications with numerous solvents and variable temps. Durable Labels resist chemicals, abrasions, corrosion and humidity and have a high/low temperature performance of -40 to 320 F (-40 to 160 C). Adhesive Made with a permanent acrylic adhesive for tight bonding onto flat, smooth surfaces. Certifications RoHS compliant to 2011/65/EU and 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.