Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady Label Cartridge, Black on White, Labels/Roll: 180 M-89-422

Label Cartridge, Black on White, Labels/Roll: 180 (Discontinued)

  • Mfr # M-89-422
  • Zoro # G5502497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-89-422
Zoro #
G5502497
UPC #
662820999621
Country of Origin
Mexico

Dimensions

Height
1/2"
Width
1-1/2"
Length
1/2"
Label Height
1/2 in
Roll Size (WxL) - Patch Panel & Terminal Block Labels
1/2 in
Label Thickness
0.004 in
Label Width
1/2 in
Label Size (HxW) - Patch Panel & Terminal Block Labels
1/2 in x 1/2 in
Label Width
1/2 in

Details

Item
Label Cartridge
Application
Barcode Labeling, Circuit Board Marking, Component and Equipment ID, Rating Plates, Solar Panel ID
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Permanent Acrylic
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Color
Black on White
Label Type
Permanent Adhesive
Legend
No Legend
Tape Material
Polyester
Tape Format
Die Cut - Tag
Material
B-422 Permanent Polyester
Labels per Roll
180
For Use With
BMP(R)41 Label Printer, BMP(R)51 Label Printer, BMP(R)53 Label Printer
Background Color
White
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized
Printer Series Compatability
BMP41/51/53
Temp. Range
-40 Degrees to 212 Degrees F
Label & Ribbon Color - Patch Panel & Terminal Block Labels
Black on White
Print Technology
Thermal-Transfer
Indoor/Outdoor Usage
Outdoor
Ribbon Series
R6000
Product Type
Panel Component Label
Compatible Mfr Part Number
R6000
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Adhesive Strength - Patch Panel & Terminal Block Labels
Aggressive Permanent
Labels per Row
1
Material Series
B-422
Material Properties - Patch Panel & Terminal Block Labels
Halogen Free
Adhesive Material
Acrylic
Ribbon Formulation
Resin
Preprinted Text
No Legend
Label Shape
Rectangle
Label Color & Finish - Patch Panel & Terminal Block Labels
White ( Gloss )
Number of Labels Included
180
For Print Method
Thermal Transfer
Material Properties
Halogen Free
Ribbon Color
Black
Secondary Label Included
No
Number of Labels Included - Patch Panel & Terminal Block Label Printer Labels
180

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in, Material Properties Halogen Free, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.