Zoro Homepage

Self-Laminating Vinyl Wrap Around Labels for Brady M210 and M211, 1in

  • Mfr # M21-1000-427

  • Zoro # G2531392


product price: $42.69
/ea

Key Features

Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
White
Printer Series Compatibility
BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
Label Material
Vinyl B427
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-1000-427
Zoro #
G2531392
UPC #
662820899983
Country of Origin
Mexico

Dimensions

Width
1"
Roll Length
14 ft
Length
1.1677"
Minimum Wire Diameter
0.11 in
Maximum Wire Diameter
0.2 in
Printable Portion Width
3/8 in
Printable Portion Height
14 ft
Roll Width
1 in
Label Width
1 in

Description

Brady s self-laminating vinyl material is excellent for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling. Excellent Adhesion adheres well to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy. Superior Protection Abrasion resistant, Outdoor durable, Alcohol resistant, Fuel and Oil resistant, Self-extinguishing. Printable area is 0.375 inches (9.53mm) and typically fits wires from 12 - 10 gauge.. Certifications UL Recognized to UL 2238, RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.