Label Tape Cartridge, Black on Yellow, Labels/Roll: Continuous (Discontinued)
- Mfr # XPS-125-CONT-YL-BK
- Zoro # G2143303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPS-125-CONT-YL-BK
Zoro #
G2143303
UPC #
662820605300
Country of Origin
Mexico
Dimensions
Height
15/64"
Width
1/8"
Max. Wire Size
16 AWG
Length
8 ft.
Roll Length
8 ft
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels
15/64 in x 8 ft
For Wire Diameter
0.062 in to 0.15 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.15 in
Roll Width
15/64 in
Label Width
15/64 in
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.