Zoro Homepage
This item is Discontinued.
Brady Label Tape Cartridge, Clear, Labels/Roll: Continuous M71C-1000-430

Label Tape Cartridge, Clear, Labels/Roll: Continuous (Discontinued)

  • Mfr # M71C-1000-430
  • Zoro # G5560834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71C-1000-430
Zoro #
G5560834
UPC #
662820924951
Country of Origin
Mexico

Dimensions

Width
1"
Length
50 ft.
Label Width
1 in
Roll Length
50 ft
Label Thickness
0.003 in
Roll Size
1 in x 50 ft
Label Size (WxL)
1 in

Description

Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Clear, Label Finish Gloss, Label Material Polyester, Material Properties Autoclavable, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-430, Maximum Service Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.