Zoro Homepage
This item is Discontinued.
Brady Label Cartridge, White, Labels/Roll: 500 M71-98-499

Label Cartridge, White, Labels/Roll: 500 (Discontinued)

  • Mfr # M71-98-499
  • Zoro # G0605351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-98-499
Zoro #
G0605351
UPC #
662820926535
Country of Origin
Mexico

Dimensions

Width
1"
Length
3/8"
Height
0.375" with 0.375" diameter vial top label
Label Height
3/8 in
Vial/Tube Size
0.7 mL
Label Width
1 in
Label Thickness
0.0065 in
Label Size (HxW) - Laboratory Tube & Vial Labels
3/8 in x 1 in

Details

Printer Series Compatibility
BMP71
Item
Label Cartridge
Color
White
Material
Nylon Cloth
Labels per Roll
500
Background Color
White
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Temp. Range
-40 Degrees to 293 Degrees F
Tape Format
Die Cut - Tag
Legend
No Legend
Label Type
Nylon Cloth
Application
Laboratory ID
For Use With
Mfr. No. BMP71, M71-R4300
Label Material
Nylon Cloth B499
Adhesive
Adhesive
Label Shape
Circle, Rectangle
Material Series
B-499
For Print Method
Thermal-Transfer
Label Color
White
Color - Laboratory Tube & Vial Labels
White
Label Finish
Matte
Adhesive Material
Acrylic
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Inkjet Printable
No
Number of Labels Included
500
Maximum Service Temperature
194 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Secondary Label Included
Yes
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
M71-R4300
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Matte )
Product Type
Cloth Labels
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Label Media Format
Precut Roll
Material Properties
Autoclavable, Cryogenic
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Compatible Mfr Part Number
M71-R4300
Number of Labels
500

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Nylon, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-499, Recommended Ribbon M71-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.