Zoro Homepage
This item is Discontinued.
Brady Label Tape Cartridge, White, Labels/Roll: Continuous M71C-1000-422

Label Tape Cartridge, White, Labels/Roll: Continuous (Discontinued)

  • Mfr # M71C-1000-422
  • Zoro # G2256091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71C-1000-422
Zoro #
G2256091
UPC #
662820924944
Country of Origin
Mexico

Dimensions

Width
1"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.004 in

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.