This item is Discontinued.

Brady Label Tape Cartridge, White, Labels/Roll: Continuous M71C-500-422

Label Tape Cartridge, White, Labels/Roll: Continuous (Discontinued)

  • Mfr # M71C-500-422
  • Zoro # G3271642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M71C-500-422
Zoro #
G3271642
UPC #
662820801429
Country of Origin
Mexico

Dimensions

Width
1/2"
Roll Length
50 ft
Length
50 ft.
Label Width
1/2 in
Roll Size (WxL) - Patch Panel & Terminal Block Labels
1/2 in x 50 ft
Label Size (HxW) - Patch Panel & Terminal Block Labels
1/2 in
Label Thickness
0.004 in
Label Width
1/2 in

Details

Item
Label Tape Cartridge
Application
Voice/Data ID, Panel ID
Label Color
White
Printer Series Compatibility
BMP71
Label Material
Glossy Polyester B422
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Printer Series Compatability
BMP71
Temp. Range
-40 Degrees to 212 Degrees F
Tape Material
Polyester
Label Type
Glossy Polyester
Tape Format
Continuous Roll
Background Color
White
For Use With
BMP71 Printer and Ribbon Mfr. No. M71-R6000
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Color
White
Material
Glossy Polyester B422
Compatible Mfr Part Number
M71-R6000
For Print Method
Thermal Transfer
Recommended Ribbon
M71-R6000
Label & Ribbon Color - Patch Panel & Terminal Block Labels
White
Label Color & Finish - Patch Panel & Terminal Block Labels
White ( Gloss )
Adhesive Strength - Patch Panel & Terminal Block Labels
Aggressive Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Material Series
B-422
Product Type
Asset and Equipment Tracking Label

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.