Shop BRADY

Label Cartridge, Red/White, Labels/Roll: 175

  • Mfr # B30-25-595-PEL

  • Zoro # G1582220


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30-25-595-PEL
Zoro #
G1582220
UPC #
754473936808
Country of Origin
Mexico

Dimensions

Width
6-1/2"
Length
4"
Height
4"
Label Thickness
0.004 in
Label Width
6 1/4 in
Label Height
4 in
Roll Length
4 in

Details

Item
Label Cartridge
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Grease-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
175
Material
B-595 Vinyl
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Metal Detectable
No
Legend
ANSI Peligro
Temp. Range
-40 Degrees to 180 Degrees F
Standards
ASME/ANSI Z535, NFPA 70E, OSHA 1910.145, RoHS Compliant
Color
Red/White
Tape Format
Die Cut - Tag
Background Color
Red/White
Preprinted Images
PELIGRO Header
Maximum Service Temperature
180 Degrees F
Compatible Mfr Part Number
B30-R10000
Labels per Row
1
For Print Method
Thermal Transfer
Label Shape
Rectangle
Inkjet Printable
No
Preprinted Text
Peligro
Material Series
B-595
Adhesive Material
Acrylic
Secondary Label Included
Secondary Label Not Included
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
B30-R10000
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 1/4 in, Labels per Roll 175, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.