Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71-38-428
Zoro #
G5569672
UPC #
662820926146
Country of Origin
Mexico
Dimensions
Width
4"
Length
1-29/32"
Height
1-29/32"
Label Thickness
0.0044 in
Label Width
4 in
Label Height
1 15/16 in
Label Size (HxW) - Circuit Board Labels
1 15/16 in x 4 in
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M71-R4300, Label Color Gray, Label Finish Matte, Label Height 1 15/16 in, Label Material Metallized Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon M71-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.