Zoro Homepage
This item is Discontinued.
Brady Label Cartridge, Silver, Labels/Roll: 1000 BM71-20-428

Label Cartridge, Silver, Labels/Roll: 1000 (Discontinued)

  • Mfr # BM71-20-428
  • Zoro # G5743945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71-20-428
Zoro #
G5743945
UPC #
662820927860
Country of Origin
United States

Dimensions

Width
2"
Length
1"
Height
1"
Label Width
2 in
Label Height
1 in
Label Size (HxW) - Circuit Board Labels
1 in x 2 in
Label Thickness
0.0044 in

Description

Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,000, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon M71-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.