Zoro Homepage
This item is Discontinued.
Brady Label Cartridge, Silver, Labels/Roll: 750 M71-15-428

Label Cartridge, Silver, Labels/Roll: 750 (Discontinued)

  • Mfr # M71-15-428
  • Zoro # G5667873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-15-428
Zoro #
G5667873
UPC #
662820925255
Country of Origin
Mexico

Dimensions

Width
1"
Length
17/64"
Height
9/32"
Label Height
9/32 in
Label Size (HxW) - Circuit Board Labels
9/32 in x 1 in
Label Thickness
0.0044 in
Label Width
1 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M71-R4300, Label Color Light Gray, Label Finish Matte, Label Height 9/32 in, Label Material Metallized Polyester, Label Width 1 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, TLS 2200, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon M71-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.