Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71-16-423
Zoro #
G3155555
UPC #
662820800828
Country of Origin
Mexico
Dimensions
Width
1"
Length
3/8"
Height
3/8"
Label Thickness
0.003 in
Label Height
3/8 in
Roll Size (WxL) - Patch Panel & Terminal Block Labels
1 in
Label Width
1 in
Label Size (HxW) - Patch Panel & Terminal Block Labels
3/8 in x 1 in
Label Width
1 in
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 5UCU6, 5UCU7, 5UCU8, 5UCU9, 5UCV0, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-423, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.