Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71-6-473
Zoro #
G5688541
UPC #
662820926382
Country of Origin
Mexico
Dimensions
Width
1/2"
Length
17/64"
Height
1/2"
Label Width
1/2 in
Label Height
9/32 in
Label Thickness
0.0034 in
Label Size (HxW) - Circuit Board Labels
9/32 in x 1/2 in
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 5UCU6, 5UCU7, 5UCU8, 5UCU9, 5UCV0, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 9/32 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 750, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-473, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.