Zoro Homepage
This item is Discontinued.
Brady Label Cartridge, Green/White, Labels/Roll: 250 M71-30-423-TEST

Label Cartridge, Green/White, Labels/Roll: 250 (Discontinued)

  • Mfr # M71-30-423-TEST
  • Zoro # G5578246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-30-423-TEST
Zoro #
G5578246
UPC #
662820927136
Country of Origin
United States

Dimensions

Width
3/4"
Length
1-1/2"
Height
1-1/2"
Label Size (HxW) - Preprinted Precut General Purpose
1 1/2 in x 3/4 in
Label Width
3/4 in
Label Thickness
0.003 in
Label Height
1 1/2 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 5UCU6, 5UCU7, 5UCU8, 5UCU9, 5UCV0, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 250, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-423, Recommended Ribbon M71-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.