This item is Discontinued.

Brady Label Cartridge, White, Labels/Roll: 100 M71-38-483

Label Cartridge, White, Labels/Roll: 100 (Discontinued)

  • Mfr # M71-38-483
  • Zoro # G5490703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M71-38-483
Zoro #
G5490703
UPC #
662820926153
Country of Origin
Mexico

Dimensions

Width
4"
Length
1-29/32"
Height
1.9"
Label Width
4 in
Label Height
1 15/16 in
Label Thickness
0.004 in
Label Size (HxW) - Blank Precut General Purpose
1 15/16 in x 4 in

Details

Printer Series Compatibility
BMP71
Item
Label Cartridge
Color
White
Material
Glossy Polyester
Labels per Roll
100
Application
Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data ID
Label Type
Polyester
Background Color
White
Adhesive
Rubber
Tape Material
Polyester
Standards
ASTM D 1000; CSA Approved; UL Recognized
Legend
Blank
Temp. Range
-40 Degrees to 248 Degrees F
For Use With
BMP(R)71 Label Printer
Tape Format
Die Cut - Tag
Label Material
Polyester
Recommended Ribbon
M71-R6000
Label Color
White
Product Type
Asset and Equipment Tracking Labels
Secondary Label Included
No
Inkjet Printable
No
Label Finish
Gloss
Labels per Row
1
Label Color & Finish - Blank Precut General Purpose
White ( Gloss )
Label Media Format
Precut Roll
Adhesive Properties
Aggressive Adhesive
Compatible Mfr Part Number
M71-R6000
Minimum Service Temperature
-40 Degrees F
Color - Blank Precut General Purpose
White
Number of Labels
100
Material Series
B-483A
Service Temp Range - Blank Precut General Purpose
-40 Degrees F - 248 Degrees F
Adhesive Material
Rubber
Label Shape
Rectangle
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
248 Degrees F
For Print Method
Thermal-Transfer

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 15/16 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Adhesive, Material Series B-483A, Recommended Ribbon M71-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.