This item is Discontinued.

Brady Label Cartridge, White, Labels/Roll: 5000 BM71-40-412

Label Cartridge, White, Labels/Roll: 5000 (Discontinued)

  • Mfr # BM71-40-412
  • Zoro # G5542686
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM71-40-412
Zoro #
G5542686
UPC #
662820926559
Country of Origin
Mexico

Dimensions

Width
1.938"
Length
3/8"
Height
3/8"
Tag Size - Tag-Style Cable & Wire Labels
1 15/16 in
Label Width
1 15/16 in

Details

Printer Series Compatibility
BMP71
Item
Label Cartridge
Color
White
Material
Polypropylene
Labels per Roll
5000
Tape Material
Polypropylene
Background Color
White
Legend
Blank
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ASTM B 117; ASTM D 1000; ASTM D 1938; ASTM G 155
Tape Format
Die Cut - Tag
For Use With
BMP(R)61 Labeling System, BMP(R)71 Label Printer, TLS 2200(R) Thermal Labeling System, TLS-PC LINK(TM) Thermal Labeling System
Label Type
Polypropylene Tag Stock
Printer Series Compatability
BMP61/71, TLS 2200(R), TLS-PC LINK
Application
Desi-Strip Inserts, Voice and Data ID
Adhesive
Non Adhesive
Label Material
Polypropylene
Label Media Format
Continuous Roll in Box
Color - Tag-Style Cable & Wire Labels
White
Compatible Mfr Part Number
M61-R6210, M71-R6200
Tag Color & Finish - Tag-Style Cable & Wire Labels
White ( Matte )
Label Finish
Matte
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Service Temperature Range - Tag-Style Cable & Wire Labels
-40 Degrees F - 212 Degrees F
Label Color
White
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
M61-R6210, M71-R6200
Adhesive Properties
Non-Adhesive
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Material Series
B-412
Product Type
High Tensile Polypropylene Tag

Description

Continuous Label Roll in Box, Adhesive Properties Non-Adhesive, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Width 1 15/16 in, Compatible Mfr Part Number M61-R6210, M71-R6200, Compatible Grainger Part Number 52HJ96, 5EAW3, Recommended Ribbon M61-R6210, M71-R6200, Printer Series Compatibility BMP61, BMP71, M611, TLS 2200, TLS-PC LINK, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Label Media Format Continuous Roll in Box, Material Series B-412

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.