Zoro Homepage
This item is Discontinued.
Brady Label Tape Cartridge, White, Labels/Roll: Continuous M71C-785-412

Label Tape Cartridge, White, Labels/Roll: Continuous (Discontinued)

  • Mfr # M71C-785-412
  • Zoro # G5749983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71C-785-412
Zoro #
G5749983
UPC #
662820800972
Country of Origin
United States

Dimensions

Width
25/32"
Length
50 ft.
Label Thickness
0.008 in
Label Size (HxW) - Patch Panel & Terminal Block Labels
25/32 in
Roll Length
50 ft
Roll Size (WxL) - Patch Panel & Terminal Block Labels
25/32 in x 50 ft
Label Width
25/32 in
Label Width
25/32 in

Description

Continuous Label Roll, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Matte, Label Material Polypropylene, Printer Series Compatibility BMP71, Recommended Ribbon M61-R6210, M71-R6200, Roll Length 50 ft, Width 25/32 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-412, Maximum Service Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.