This item is Discontinued.

Brady Label Cartridge, White, Labels/Roll: 500 M71-17-351

Label Cartridge, White, Labels/Roll: 500 (Discontinued)

  • Mfr # M71-17-351
  • Zoro # G5711334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M71-17-351
Zoro #
G5711334
UPC #
662820925316
Country of Origin
Mexico

Dimensions

Width
1"
Length
1/2"
Height
1"
Label Thickness
0.0028 in
Label Width
1 in
Label Height
1/2 in
Label Size (HxW) - Indicating Labels
1/2 in x 1 in

Details

Printer Series Compatibility
BMP71
Item
Label Cartridge
Color
White
Material
Vinyl
Labels per Roll
500
For Use With
BMP(R)71 Label Printer
Label Type
Tamper-Resistant Vinyl
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155
Adhesive
Yes
Legend
Blank
Application
Tamper Indicating Labels
Temp. Range
-40 Degrees to 176 Degrees F
Tape Format
Die Cut - Tag
Tape Material
Vinyl
Printer Series Compatability
BMP71
Background Color
White
Label Material
Tamper Resistant Vinyl B351
Product Type
Asset and Equipment Tracking Labels
Indicating Properties
Tamper Indicating Destructible upon Removal
Label & Ribbon Color - Indicating Labels
White
Label Color
White
Inkjet Printable
No
Label Color & Finish - Indicating Labels
White ( Matte )
Compatible Mfr Part Number
M61-R6210, M71-R6200
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Maximum Service Temperature
176 Degrees F
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
M61-R6210, M71-R6200
Label Media Format
Precut Roll
For Print Method
Thermal-Transfer
Material Series
B-351
Resistance Properties
Abrasion-Resistant, High Temperature-Resistant, Humidity-Resistant, Tamper-Resistant, UV-Resistant, Weather-Resistant
Adhesive Strength - Indicating Labels
Permanent
Secondary Label Included
No
Material - Indicating Labels
Vinyl with Permanent Acrylic Adhesive
Label Finish
Matte
Label Shape
Rectangle
Labels per Roll - Indicating Label Printer Labels
500

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 5UCU6, 5UCU7, 5UCU8, 5UCU9, 5UCV0, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-351, Recommended Ribbon M61-R6210, M71-R6200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.