This item is Discontinued.

Brady Label Tape Cartridge, White, Labels/Roll: Continuous BM71C-375-498

Label Tape Cartridge, White, Labels/Roll: Continuous (Discontinued)

  • Mfr # BM71C-375-498
  • Zoro # G2363496
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM71C-375-498
Zoro #
G2363496
UPC #
662820801450
Country of Origin
Mexico

Dimensions

Width
3/8"
Length
300 ft.
Roll Length
300 ft
Label Size (HxW) - Patch Panel & Terminal Block Labels
3/8 in
Label Width
3/8 in
Roll Size (WxL) - Patch Panel & Terminal Block Labels
3/8 in x 300 ft
Label Thickness
0.0073 in
Label Width
3/8 in

Details

Printer Series Compatibility
BMP71
Item
Label Tape Cartridge
Color
White
Material
Repositionable Coated Vinyl Cloth B498
Labels per Roll
Continuous
Adhesive
Yes
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Label Type
Repositionable Vinyl Cloth
Background Color
White
Tape Format
Continuous Roll
Temp. Range
-40 Degrees to 175 Degrees F
Application
Panel ID
Printer Series Compatability
BMP71
Tape Material
Vinyl Cloth
For Use With
BMP71 Printer and Ribbon Mfr. No. M71-R6200
Label Material
Repositionable Coated Vinyl Cloth B498
Material Series
B-498
Adhesive Material
Acrylic
Maximum Service Temperature
176 Degrees F
Compatible Mfr Part Number
M61-R6210, M71-R6200
Minimum Service Temperature
-40 Degrees F
Product Type
Repositionable Vinyl Cloth Label
Label Media Format
Continuous Roll in Box
Indoor/Outdoor Usage
Indoor
Label & Ribbon Color - Patch Panel & Terminal Block Labels
White
Label Color
White
Adhesive Properties
Removable & Repositionable Adhesive
Adhesive Strength - Patch Panel & Terminal Block Labels
Removable & Repositionable
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Semi-Gloss
For Print Method
Thermal Transfer
Recommended Ribbon
M61-R6210, M71-R6200
Label Color & Finish - Patch Panel & Terminal Block Labels
White ( Semi-Gloss )

Description

Continuous Label Roll in Box, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R6210, M71-R6200, Roll Length 300 ft, Width 3/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-498

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.