Blue All Weather Vinyl Labels for Brady M210 and M211, 0.75in

  • Mfr # M21-750-595-BL

  • Zoro # G2254217


product price:  $32.75
/ea

Key Features

Application
Smooth, Flat Surfaces, Textured Surfaces
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M21-750-595-BL
Zoro #
G2254217
UPC #
662820966487
Country of Origin
Mexico

Dimensions

Width
3/4"
Roll Length
21 ft
Length
21 ft.
Label Width
3/4 in
Vial/Tube Size
1.5 ml
Label Thickness
0.004 in
Tape Width
3/4"

Details

Item
Label Tape Cartridge
Application
Smooth, Flat Surfaces, Textured Surfaces
Label Color
Blue
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Standards
ASTM D 2979, ASTM D 523
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 176 Degrees F
Tape Format
Continuous Roll
Background Color
Blue/White
Tape Material
Vinyl Film
For Use With
BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Color
White/Blue
Material
Vinyl B595
Material Series
B-595
Product Type
All Weather Label
For Print Method
Thermal Transfer
Ribbon Formulation
Resin
Number of Labels Included
1
Print Technology
Thermal-Transfer
Material Properties
Autoclavable
Labels per Row
1
Ribbon Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Compatible Mfr Part Number
R4400
Ribbon Series
R4400
Secondary Label Included
No
Maximum Service Temperature
180 Degrees F

Description

With the ability to last up to 10 years in an outdoor environment, Brady s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications. Application Versatility Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures. Industrial Grade Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime. Difficult Surfaces Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases. Certifications RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.