Label Cartridge, White on Blue, Labels/Roll: Continuous (Discontinued)
- Mfr # MC-500-595-BL-WT
- Zoro # G5480912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-500-595-BL-WT
Zoro #
G5480912
UPC #
754473146719
Country of Origin
Mexico
Dimensions
Width
1/2"
Roll Length
25 ft
Length
25 ft.
Roll Size
1/2 in x 25 ft
Label Width
1/2 in
Label Thickness
0.004 in
Label Size (WxL)
1/2 in
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Label Width 1/2 in, Printer Series Compatibility BMP51, BMP53, Ribbon Color White, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.