Label Tape Cartridge, White on Clear, Labels/Roll: Continuous (Discontinued)
- Mfr # MC-500-595-CL-WT
- Zoro # G5823167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-500-595-CL-WT
Zoro #
G5823167
UPC #
754473146757
Country of Origin
Mexico
Dimensions
Width
1/2"
Length
20 ft.
Label Thickness
0.004 in
Label Width
1/2 in
Roll Size
1/2 in x 20 ft
Label Size (WxL)
1/2 in
Roll Length
20 ft
Tape Width
240"
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Label Width 1/2 in, Printer Series Compatibility BMP51, BMP53, Ribbon Color White, Roll Length 20 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.