Zoro Homepage

Green All Weather Vinyl Labels for Brady M210 and M211, 0.375in

  • Mfr # M21-375-595-GN

  • Zoro # G2177411


product price: $23.75
/ea

Key Features

Application
Smooth, Flat Surfaces, Textured Surfaces
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-375-595-GN
Zoro #
G2177411
UPC #
662820966562
Country of Origin
Mexico

Dimensions

Width
3/8"
Length
21 ft.
Vial/Tube Size
0.6 ml
Roll Length
21 ft
Label Thickness
0.004 in
Label Width
3/8 in
Tape Width
3/8"

Description

With the ability to last up to 10 years in an outdoor environment, Brady s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications. Application Versatility Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures. Industrial Grade Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime. Difficult Surfaces Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases. Certifications RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.