Zoro Homepage
This item is Discontinued.
Brady Label Cartridge, White on Red, Labels/Roll: Continuous MC-500-595-RD-WT

Label Cartridge, White on Red, Labels/Roll: Continuous (Discontinued)

  • Mfr # MC-500-595-RD-WT
  • Zoro # G5480937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-500-595-RD-WT
Zoro #
G5480937
UPC #
754473146832
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
25 ft.
Roll Size
1/2 in x 25 ft
Roll Length
25 ft
Label Size (WxL)
1/2 in
Label Thickness
0.004 in
Label Width
1/2 in

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color Red, Label Finish Gloss, Label Material Vinyl, Label Width 1/2 in, Printer Series Compatibility BMP51, BMP53, Ribbon Color White, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.