Label Cartridge, White/Translucent, Labels/Roll: 1000 (Discontinued)
- Mfr # BM71-21-427
- Zoro # G3441295
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BM71-21-427
Zoro #
G3441295
UPC #
662820926603
Country of Origin
Mexico
Dimensions
Height
2-1/2"
Width
1"
Length
2-1/2"
Printable Portion Width
1 in
For Wire Diameter
0.264 in to 0.559 in
Minimum Wire Diameter
0.26 in
Printable Portion Height
3/4 in
Maximum Wire Diameter
0.56 in
Label Height
2 1/2 in
Label Width
1 in
Label Size
2 1/2 in x 1 in
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.26 in, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.