Zoro Homepage
This item is Discontinued.
Brady Label Cartridge, White/Translucent, Labels/Roll: 100 M71-64-427

Label Cartridge, White/Translucent, Labels/Roll: 100 (Discontinued)

  • Mfr # M71-64-427
  • Zoro # G1812343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-64-427
Zoro #
G1812343
UPC #
662820800712
Country of Origin
Mexico

Dimensions

Width
1"
Length
3-3/8"
Height
3-3/8"
Minimum Wire Diameter
0.36 in
Label Size
3 3/8 in x 1 in
For Wire Diameter
0.358 in to 0.717 in
Label Width
1 in
Maximum Wire Diameter
0.72 in
Printable Portion Height
1 1/8 in
Label Height
3 3/8 in
Printable Portion Width
1 in

Description

Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 3 3/8 in, Label Width 1 in, Maximum Wire Diameter 0.72 in, Minimum Wire Diameter 0.36 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.