Label Cartridge, White/Translucent, Labels/Roll: 100 (Discontinued)
- Mfr # M71-66-427
- Zoro # G0547976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71-66-427
Zoro #
G0547976
UPC #
662820927419
Country of Origin
United States
Dimensions
Height
3-5/32"
Width
1-15/16"
Length
3-5/32"
Printable Portion Height
1 in
Printable Portion Width
1 31/32 in
For Wire Diameter
0.335 in to 0.685 in
Label Width
1 15/16 in
Minimum Wire Diameter
0.34 in
Label Size
3 5/32 in x 1 15/16 in
Maximum Wire Diameter
0.69 in
Label Height
3 5/32 in
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 3 5/32 in, Label Width 1 15/16 in, Maximum Wire Diameter 0.69 in, Minimum Wire Diameter 0.34 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Service Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.