Zoro Homepage
This item is Discontinued.
Brady Label Cartridge, White, Labels/Roll: 250 M71-32-489

Label Cartridge, White, Labels/Roll: 250 (Discontinued)

  • Mfr # M71-32-489
  • Zoro # G5574642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-32-489
Zoro #
G5574642
UPC #
662820926047
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Length
1-1/2"
Height
1-1/2"
Label Width
1 1/2 in
Label Thickness
0.0051 in
Label Size (HxW) - Blank Precut General Purpose
1 1/2 in x 1 1/2 in
Label Height
1 1/2 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 5UCU6, 5UCU7, 5UCU8, 5UCU9, 5UCV0, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-489A, Recommended Ribbon M71-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.